9W A19 LED Lamp, 27K

Item #: 1413293

Cat #: LFF60A19D1527KCQ

UPC: 762148096085

$ 2.96 EA
Clearance
Price good while supplies last
Company wide:
99 in stock
Documents & Guides
LED Filament Lamp, A19, 120V, 9 Watt, 810 Lumens, 2700K, 90 CRI, 15,000 Hours. California Quality LED Lamp. Meets all Title 24 JA8-2016-E, Title 20, and ENERGY STAR requirements.

Overview

LED Filament Lamp, A19, 120V, 9 Watt, 810 Lumens, 2700K, 90 CRI, 15,000 Hours. California Quality LED Lamp. Meets all Title 24 JA8-2016-E, Title 20, and ENERGY STAR requirements.

TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E, Title 20, and ENERGY STAR. 

Also known as: 762148096085, LFF60A19D1527KCQ, TCPLFF60A19D1527KC

Specifications

Lumens: 810
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 810
Color Rendering Index (CRI): 90
Wattage: 9
Light Technology: LED
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)