8 Ft. LED Strip Fixture, 46W, 4000K

Item #: 1412713

Cat #: STR860D0840UD

UPC: 031293103512

Company wide:
0 in stock
Documents & Guides
LED Linear Strip Fixture With Lens, Length: 8 Ft., 46 Watt, 120/277V, Lumens: 6,000, Color Temperature: 4000K, CRI: 80+

Overview

LED Linear Strip Fixture With Lens, Length: 8 Ft., 46 Watt, 120/277V, Lumens: 6,000, Color Temperature: 4000K, CRI: 80+

A compact, efficient strip light whose narrow width and low profile makes it an ideal choice for size-restricted architectural applications.

Also known as: 031293103512, STR860D0840UD, EIKSTR860D0840UD

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Wattage: 46
Lumens: 6000
Type: LED Strip Fixture
Color Temperature: 4000 (Cool White)
Wattage: 46
Type: LED Strip Fixture
Length: 8 ft
Lumens: 6000