24 Port TechChoice Universal Rack Mount, Cat 6

Item #: 0141208

Cat #: SP6U24

UPC: 662875528739

$ 171.65 EA
Company wide:
70 in stock
Universal Patch Panel, Category 6, 24-Port, Termination: 110 Style, Rack Space: 1RMU, TechChoice

Overview

Universal Patch Panel, Category 6, 24-Port, Termination: 110 Style, Rack Space: 1RMU, TechChoice

24- and 48-port TechChoice® patch panels are available in the traditional multi-port panel format with 6-port modules for Cat6 and Cat5e. Patch panel kits are also available to support individual keystone jacks. This is a Category 6 patch panel, 24-port, universal T568A/B wiring, six-port modular, 1 rack unit.

Also known as: 662875528739, SP6U24, ORTSP6U24

Specifications

Mounting: Rack
Size: 1RMU
Standards: California Proposition 65
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Standards: California Proposition 65
Connector Type: CAT 6
Size: 1RMU
Number of Ports: 24