LED DOWNLIGHT

Item #: 1412089

Cat #: BLD4089SWH

UPC: 080083826766

$ 43.01 EA
Company wide:
36 in stock
Documents & Guides
HAL BLD4089SWH LED DOWNLIGHT

Overview

HAL BLD4089SWH LED DOWNLIGHT
Also known as: 080083826766, BLD4089SWH, HALBLD4089SWHR

Specifications

Wattage: 10
Volts AC: 120
Lumens: 800
Color: White
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Wattage: 10
Lumens: 800
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: Selectable