TL50 Tower Light: 3-Color Indicator

Item #: 1411442

Cat #: TL50BGRQ

UPC:

Company wide:
0 in stock
Documents & Guides
TL50 Tower Light: 3-Color Indicator Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP65 Input: Bimodal; Colors: Blue Green Red

Overview

TL50 Tower Light: 3-Color Indicator Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP65 Input: Bimodal; Colors: Blue Green Red

TL50 Tower Light: 3-Color Indicator Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP65 Input: Bimodal; Colors: Blue Green Red

Also known as: TL50BGRQ, BANTL50BGRQ

Specifications

Width: 2 in
IP/NEMA Rating: IP67
Length: 6.680 in
Width: 2 in
Length: 6.680 in
IP/NEMA Rating: IP67