Euro-style Male Quick Disconnect Cable

Item #: 1410424

Cat #: MQDMC-406

UPC:

Company wide:
1 in stock
Documents & Guides
Euro-style Male Quick Disconnect Cable, 4-pinStraight Connector, 2 m (6 ft) in length, Nickel-plated brass coupling nut, PVC jacketed cable

Overview

Euro-style Male Quick Disconnect Cable, 4-pinStraight Connector, 2 m (6 ft) in length, Nickel-plated brass coupling nut, PVC jacketed cable
Also known as: MQDMC-406, BANMQDMC406

Specifications

Gender: Male
Color: Black
Material: Brass, PVC
Finish: Nickel Plated
Gender: Male
Material: Brass, PVC
Color: Black
Finish: Nickel Plated