Battery Backup Casing, 7" Round, White

Item #: 1410350

Cat #: S29346

UPC: 045923293467

Company wide:
0 in stock
Documents & Guides
Blink - Battery Backup Module Housing - Only For Flush Mount LED Fixture - 7" Round - White Finish

Overview

Blink - Battery Backup Module Housing - Only For Flush Mount LED Fixture - 7" Round - White Finish

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923293467, S29346, SATS29346

Specifications

Diameter: 7 in
Color: White
Size: 7 in
Light Technology: LED
Dimmable: No
Type: Battery Backup
Diameter: 7 in
Size: 7 in
Dimmable: No
Color: White
Light Technology: LED
Type: Battery Backup