Leads Quick Disconnect Cable

Item #: 1410313

Cat #: LQMAC-306

UPC: 662488867799

Company wide:
2 in stock
Documents & Guides
Leads Quick Disconnect Cable 150 mm Leads 3-pin Female Connector Straight

Overview

Leads Quick Disconnect Cable 150 mm Leads 3-pin Female Connector Straight

Leads Quick Disconnect Cable 150 mm Leads 3-pin Female Connector Straight

Also known as: 662488867799, LQMAC-306, BANLQMAC306

Specifications

Length: 1.8 m
IP/NEMA Rating: IP50
Length: 1.8 m
IP/NEMA Rating: IP50