Safety Interlock, Body Solenoid, LockSpring, Unlock

Item #: 1409578

Cat #: SI-LS42DMJ

UPC: 662488478841

Company wide:
3 in stock
Documents & Guides
Switch Style Contact Device Type Mechanical - Sensor Primary Housing Material Thermoplastic Locking Mechanism Power Lock Device Size 170 x 43 x 45 Device Shape Rectangular Min Op. Temperature (°C) -25 Max Op. Temperature (°C) 70 IP Rating IP67 PL Rating PL e Safety Category Cat 4 SIL Rating SIL CL 3 SISTEMA B10d = 2 million Actuator (Safety) Contacts 3 NC Monitor (Locked) Contacts 1 NC Output Type Contacts Connection Type Wiring Chamber Feature: Lockable Yes In-Series Diagnostics No Operating Voltage 24 V ac/dc Auxilliary Output No Mechanical Life (operations in millions) 1 In Rush Power Consumption (VA/s) 12 VA (0.2 s) Extraction Force (N) 1500 Rated Operating Current 4.4 VA Coding Level/Tamper Resistan Low Power Consumption (W/VA) 4.4 VA

Overview

Switch Style Contact Device Type Mechanical - Sensor Primary Housing Material Thermoplastic Locking Mechanism Power Lock Device Size 170 x 43 x 45 Device Shape Rectangular Min Op. Temperature (°C) -25 Max Op. Temperature (°C) 70 IP Rating IP67 PL Rating PL e Safety Category Cat 4 SIL Rating SIL CL 3 SISTEMA B10d = 2 million Actuator (Safety) Contacts 3 NC Monitor (Locked) Contacts 1 NC Output Type Contacts Connection Type Wiring Chamber Feature: Lockable Yes In-Series Diagnostics No Operating Voltage 24 V ac/dc Auxilliary Output No Mechanical Life (operations in millions) 1 In Rush Power Consumption (VA/s) 12 VA (0.2 s) Extraction Force (N) 1500 Rated Operating Current 4.4 VA Coding Level/Tamper Resistan Low Power Consumption (W/VA) 4.4 VA

A complete safety system is typically made up of two interlocks, two actuators, two cables, and a safety monitoring device.

Also known as: 662488478841, SI-LS42DMJ, BANSILS42DMJ

Specifications

Volts DC: 24
Volts AC: 24
Type: Solenoid, Safety Interlock
Volts DC: 24
Type: Solenoid, Safety Interlock
Volts AC: 24