7.5WLED/RDL/4"BFL/12V 90CRI 3K

Item #: 1409413

Cat #: S9729

UPC: 045923097294

Company wide:
0 in stock
7.5 watt LED Downlight Retrofit; 4'' Baffle; 3000K; GU5.3 socket for MR16 retrofit; 12 Volts

Overview

7.5 watt LED Downlight Retrofit; 4'' Baffle; 3000K; GU5.3 socket for MR16 retrofit; 12 Volts

Satco's S9729 7.5 watt, LED downlight retrofit is a versatile, innovative lighting solution for commercial and residential applications. This easy to install, environmentally friendly fixture is compatible with most 4 inch recessed cans. Dimmable, and efficient, this fixture delivers 35,000 hours of warm white light.

Also known as: 045923097294, S9729, SATS9729

Specifications

Lumens: 460
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 90
Wattage: 7.500
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 460
Volts AC: 12
Wattage: 7.500
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED