M18 Series Sensors

Item #: 1408827

Cat #: M18SP6LPQ

UPC:

Company wide:
0 in stock
Documents & Guides
M18 Series 18MM Metal Barrel-Mount Sensor

Overview

M18 Series 18MM Metal Barrel-Mount Sensor

EZ-BEAM M18 Series: Polarized Retro Range: 2 m; Input: 10-30 VDC Output: Complementary PNP Euro M12 4-pin Integral QD

Also known as: M18SP6LPQ, BANM18SP6LPQ

Specifications

Volts DC: 10, 30
Material: Stainless Steel
Volts DC: 10, 30
Material: Stainless Steel