9M, 4-Pin Quick Disconnect Cable, R Angle

Item #: 1408461

Cat #: MBCC-430RA

UPC:

Company wide:
0 in stock
Documents & Guides
Mini-Style Quick Disconnect Cable, 300 VAC/DC 4-Pin Right-Angle Connector, 9m (6.5 ft) in Length, Nickel-Plated Brass Coupling Nut, PVC Jacket, Color: Yellow

Overview

Mini-Style Quick Disconnect Cable, 300 VAC/DC 4-Pin Right-Angle Connector, 9m (6.5 ft) in Length, Nickel-Plated Brass Coupling Nut, PVC Jacket, Color: Yellow
Also known as: MBCC-430RA, BANMBCC430RA

Specifications

Gender: Female
Volts AC: 300
Length: 30 ft
Volts DC: 300
IP/NEMA Rating: IP67
Conductors: 4
Width: 0.709 in
Type: Quick Disconnect
Color: Yellow
Gender: Female
Length: 30 ft
IP/NEMA Rating: IP67
Width: 0.709 in
Color: Yellow
Volts AC: 300
Volts DC: 300
Conductors: 4
Type: Quick Disconnect