Plastic Fiber Optic Assembly, 1mm

Item #: 1407573

Cat #: PBPS46UHF

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Plastic Fiber Optic Assembly, Diffuse Reflective, Core Dia.: 1 mm; Fiber Length 2 m, Probe, Sideview, DuraBend, Free Cut

Overview

Plastic Fiber Optic Assembly, Diffuse Reflective, Core Dia.: 1 mm; Fiber Length 2 m, Probe, Sideview, DuraBend, Free Cut
Also known as: PBPS46UHF, BANPBPS46UHF

Specifications

Diameter: 1 mm
Diameter: 1 mm