This product has been discontinued.

310W Solar Module, 60 Cell, Black on Black
Item #: 1407552
Cat #: MSE310SQ8T
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
310 Watt Solar Module, MSE PERC 60 Series, 60 Cell, 1000 Volt DC, 65.51" x 39.33" x 1.57" (40mm Frame), 40.1 lbs, Black on Black
Overview
310 Watt Solar Module, MSE PERC 60 Series, 60 Cell, 1000 Volt DC, 65.51" x 39.33" x 1.57" (40mm Frame), 40.1 lbs, Black on Black
Mission Solar Energy is headquartered in San Antonio, TX., with module production facilities on-site. We produce American quality solar modules ensuring the highest power output and reliability to our customers. Our product line is well suited for residential, commercial and utility applications. Every Mission Solar Energy solar module is certified and surpasses industry standard regulations, proving excellent performance over the long-term.
Also known as: MSE310SQ8T, MSEMSE310SQ8T
Specifications
| Volts DC: | 1000 |
| Wattage: | 310 |
| Weight: | 40.100 lbs |
| Width: | 39.330 in |
| Family / Style: | MSE PERC 60 |
| Depth: | 1.570 in |
| Color: | Black on Black |
| Length: | 65.510 in |
| Volts DC: | 1000 |
| Weight: | 40.100 lbs |
| Family / Style: | MSE PERC 60 |
| Color: | Black on Black |
| Wattage: | 310 |
| Width: | 39.330 in |
| Depth: | 1.570 in |
| Length: | 65.510 in |