Dual LED Lamp Head Emergency Light, White

Item #: 1407519

Cat #: EU2C M6

UPC: 191848037188

$ 30.92 EA
Company wide:
120 in stock
Documents & Guides
Dual LED Lamp Head Emergency Light: Two 1W LED lamps for emergency light, Dual voltage input capability (120V/277V, 60hz) or MVOLT (120-277, 50/60Hz) standard, Damp Location, White Finish. Emergency unit provided with test switch, status indicator and rechargeable battery. Battery: Maintenance-free nickel-cadmium battery provides 90 minutes of emergency power.

Overview

Dual LED Lamp Head Emergency Light: Two 1W LED lamps for emergency light, Dual voltage input capability (120V/277V, 60hz) or MVOLT (120-277, 50/60Hz) standard, Damp Location, White Finish. Emergency unit provided with test switch, status indicator and rechargeable battery. Battery: Maintenance-free nickel-cadmium battery provides 90 minutes of emergency power.

The EU2C by Lithonia Lighting® is a certified Title 20 light suitable for emergency lighting applications such as stairways and hallways. It is not intended for ceiling mounting. The EU2C is designed with injection-molded, flame-retardant, high impact thermoplastic housing. The maintenance-free nickel-cadmium battery with test switch and status indicator provides 90-minutes of emergency power.

Also known as: 191848037188, EU2C M6, LITEU2CM6

Specifications

Wattage: 3
Material: Thermoplastic
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 3
Color: White
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED