60W A19 Incandescent Lamp, Safety Coated, Frosted

Item #: 1406810
Cat #: S3930
UPC: 045923039300
Call for price
Company wide:
0 in stock
Documents & Guides
60 Watt A19 Incandescent; Frost; 5000 Average rated hours; 520 Lumens; Medium Base; 130 Volt; Shatter Proof

Overview

60 Watt A19 Incandescent; Frost; 5000 Average rated hours; 520 Lumens; Medium Base; 130 Volt; Shatter Proof
Also known as: 045923039300, S3930, SATS3930

Specifications

Lumens: 520
Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Lumens: 520
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Type: Shatterproof
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)