Cordset D-Code M12 to RJ45, Double Ended

Item #: 1406183

Cat #: STP-M12D-406

UPC: 662488064143

Company wide:
1 in stock
Documents & Guides
Cordset D-Code M12 to RJ45, Double Ended, 4-Pin Straight Male Connectors with Shield, 6 ft. Length, Teal PVC Jacket, Nickel Plated Brass Nut

Overview

Cordset D-Code M12 to RJ45, Double Ended, 4-Pin Straight Male Connectors with Shield, 6 ft. Length, Teal PVC Jacket, Nickel Plated Brass Nut
Also known as: 662488064143, STP-M12D-406, BANSTPM12D406

Specifications

Color: Teal
Material: Brass, PVC
Length: 6 ft
Finish: Nickel Plated
Color: Teal
Length: 6 ft
Material: Brass, PVC
Finish: Nickel Plated