20 Amp, 125 Volt Tamper Resistant GFCI, Light Almond

Item #: 0140606

Cat #: GFTR2-T

UPC: 078477497333

$ 26.43 EA
Company wide:
276 in stock
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond

Overview

20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond

Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Also known as: 078477497333, GFTR2-T, LEVGFTR2T

Specifications

Color: Light Almond
Volts AC: 120
Type: Tamper-Resistant, Feed Through, Self Testing
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
Type: Tamper-Resistant, Feed Through, Self Testing
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20