Sensor Mounting Bracket: Right-Angle

Item #: 1405598

Cat #: SMBAMS18RA

UPC:

Company wide:
4 in stock
Documents & Guides
Mounting Bracket: Right-Angle SMBAMS Series, 18mm Hole For Mounting Sensors, 90+ Degree Articulation, 12-Ga. Steel

Overview

Mounting Bracket: Right-Angle SMBAMS Series, 18mm Hole For Mounting Sensors, 90+ Degree Articulation, 12-Ga. Steel
Also known as: SMBAMS18RA, BANSMBAMS18RA

Specifications

Diameter: 18 mm
Gauge: 12 AWG
Material: Steel, Rolled Steel
Angle: 90°
Diameter: 18 mm
Material: Steel, Rolled Steel
Gauge: 12 AWG
Angle: 90°