Time Of Flight Laser Distance Sensor

Item #: 1404163
Cat #: LTF12UC2LDQ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Laser Diffuse Time-Of-Flight Sensor; Range: 50-12000 Mm; Input:12-30 V Dc; Output: Analog 0-10 Volts; Class 2 Laser; Discrete: Npn/Pnp Configurable; Integral Quick-Disconnect; Sensing Beam: Visible Red Laser; Beam Wavelength: 660nm; Laser Classification: Class 2

Overview

Laser Diffuse Time-Of-Flight Sensor; Range: 50-12000 Mm; Input:12-30 V Dc; Output: Analog 0-10 Volts; Class 2 Laser; Discrete: Npn/Pnp Configurable; Integral Quick-Disconnect; Sensing Beam: Visible Red Laser; Beam Wavelength: 660nm; Laser Classification: Class 2
Laser Diffuse Time-Of-Flight Sensor; Range: 50-12000 Mm; Input:12-30 VDC; Output: 0-10 V; Class 2 Laser; Discrete: Npn/Pnp Configurable; Integral Quick-Disconnect
Also known as: LTF12UC2LDQ, BANLTF12UC2LDQ

Specifications

Color: Red
Volts DC Range: 30, 12
IP/NEMA Rating: IP67
Material: Zinc Alloy
Class: 2
Color: Red
IP/NEMA Rating: IP67
Class: 2
Volts DC Range: 30, 12
Material: Zinc Alloy

Customer Reviews

No reviews for this product
(0)