TL50 LED Tower Light, W/B/G/Y/R

Item #: 1403282

Cat #: TL50WBGYRQ

UPC:

Company wide:
0 in stock
Documents & Guides
TL50 Tower Light: 5-Color Indicator, Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67, Input: Bimodal; Colors: White Blue Green Yellow Red, Euro-Style Quick-Disconnect Connector

Overview

TL50 Tower Light: 5-Color Indicator, Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67, Input: Bimodal; Colors: White Blue Green Yellow Red, Euro-Style Quick-Disconnect Connector
Also known as: TL50WBGYRQ, BANTL50WBGYRQ

Specifications

Volts AC: 24
Light Technology: LED
Volts DC Range: 18 - 30
Volts AC: 24
Volts DC Range: 18 - 30
Light Technology: LED