Light Curtain, Pair, Resolution: 30 mm; Range: 18 m (60'), Defined Area: 1650 mm (65")

Item #: 1398637
Cat #: SLSP30-1650Q88
UPC:
Call for price
Company wide:
18 in stock
Documents & Guides
EZ-SCREEN, Light Curtain, Pair, Resolution: 30 mm; Range: 18 m (60 Foot), Defined Area: 1650 mm (65 Inch); Housing Length: 1719 mm (67.7 in), Connection: 8-pin M12 Connectors; Emitter: No test Input, Part Number: 72397

Overview

EZ-SCREEN, Light Curtain, Pair, Resolution: 30 mm; Range: 18 m (60 Foot), Defined Area: 1650 mm (65 Inch); Housing Length: 1719 mm (67.7 in), Connection: 8-pin M12 Connectors; Emitter: No test Input, Part Number: 72397
Optoelectronic safeguarding device creates a screen of synchronized, modulated infrared sensing beams; choose from two resolutions, sized in 150 mm (6 in) increments
Also known as: SLSP30-1650Q88, BANSLSP301650Q88

Specifications

Type: Light Curtain, Pair
Pins: 8
Range: 18 m
Type: Light Curtain, Pair
Range: 18 m
Pins: 8

Customer Reviews

No reviews for this product
(0)