PM-Series Wireless Relay Node, 900 MHz

Item #: 1397798

Cat #: DX80N9X6S-PM2C

UPC:

Company wide:
0 in stock
Documents & Guides
PM-Series Wireless Relay Node, Radio Frequency: 900 MHz, Rating: IP67/NEMA 6, LCD Screen With Selectable I/O Mapping

Overview

PM-Series Wireless Relay Node, Radio Frequency: 900 MHz, Rating: IP67/NEMA 6, LCD Screen With Selectable I/O Mapping

An I/O Radio network that combines long range line-of-sight coverage with ease of deployment and use. The PM Series provides a flexible network that easily sets up without software. Setting up a basic point-to-point network is as easy as pairing a cell phone to a headset. You can replace cables and extend the range of digital and analog signals with minimal effor.

Also known as: DX80N9X6S-PM2C, BANDX80N9X6SPM2C

Specifications

Wattage: 1
Material: Polycarbonate
IP/NEMA Rating: IP67, NEMA 6
Volts DC Range: 10 - 30
Wattage: 1
IP/NEMA Rating: IP67, NEMA 6
Material: Polycarbonate
Volts DC Range: 10 - 30