WLB32 Work Light Bar; Motion Sensor

Item #: 1395430

Cat #: WLB32ZC570MQM

UPC:

Company wide:
2 in stock
Documents & Guides
WLB32 Work Light Bar; Motion Sensor; Length: 570 mm Voltage: 85-264 V ac; Environmental Rating: IP50 Color: White; Cascadable

Overview

WLB32 Work Light Bar; Motion Sensor; Length: 570 mm Voltage: 85-264 V ac; Environmental Rating: IP50 Color: White; Cascadable
Also known as: WLB32ZC570MQM, BANWLB32ZC570MQM

Specifications

Height: 2 in
Length: 25.300 in
Width: 1.250 in
Height: 2 in
Width: 1.250 in
Length: 25.300 in