LED Tower Light, Green/Yellow/Red

Item #: 1394056

Cat #: TL50GYRAOS3Q

UPC:

Company wide:
0 in stock
Documents & Guides
LED Tower Light: 3-Color Sealed, Omni-Directional Pulsed Audible Indicator, Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67, Input: Bimodal; Colors: Green Yellow Red, Euro 5-pin Quick-Disconnect

Overview

LED Tower Light: 3-Color Sealed, Omni-Directional Pulsed Audible Indicator, Voltage: 18-30 V dc or 24 V ac; Environmental Rating: IP67, Input: Bimodal; Colors: Green Yellow Red, Euro 5-pin Quick-Disconnect
Also known as: TL50GYRAOS3Q, BANTL50GYRAOS3Q

Specifications

Volts AC: 24
Light Technology: LED
Volts DC Range: 18 - 30
Volts AC: 24
Volts DC Range: 18 - 30
Light Technology: LED