Dual Wattage 120V Wall Heater, White

Item #: 1392333

Cat #: SRA1512DSF

UPC: 685360163918

$ 364.30 EA
Company wide:
0 in stock
Documents & Guides
SRA Series - Commercial Fan-Forced Wall Heater, 1500/750W @ 120 V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille

Overview

SRA Series - Commercial Fan-Forced Wall Heater, 1500/750W @ 120 V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille
Also known as: 685360163918, SRA1512DSF, BERSRA1512DSF

Specifications

Wattage: 1500
Type: Commercial Grade
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 1500
Volts AC: 120
Mounting: Wall
Type: Commercial Grade
Color: White