K50 Beacon EZ-LIGHT, Red, 12-30VDC, Polycarbonate, IP69K, 150mm, 4 Pin, M12

Item #: 1392098

Cat #: K50BCLXRXPQP

UPC:

Company wide:
0 in stock
Documents & Guides
K50 Beacon EZ-LIGHT: 1-Color Perimeter & Top View, Voltage: 12-30 V dc; Housing: Polycarbonate; IP69K, Input: PNP; Colors: Red; 150 mm (6 in) 4-pin M12 Pigtail QD, Part Number: 18771

Overview

K50 Beacon EZ-LIGHT: 1-Color Perimeter & Top View, Voltage: 12-30 V dc; Housing: Polycarbonate; IP69K, Input: PNP; Colors: Red; 150 mm (6 in) 4-pin M12 Pigtail QD, Part Number: 18771

Daylight-Visible, General-Purpose Indicators for Indoor or Outdoor Use

Also known as: K50BCLXRXPQP, BANK50BCLXRXPQP

Specifications

Material: Polycarbonate
Color: Red
Type: Beacon
Volts DC Range: 12 - 30
Material: Polycarbonate
Type: Beacon
Color: Red
Volts DC Range: 12 - 30