Base/plinth trim panels, side, 200 mm

Item #: 1392008

Cat #: 8602050

UPC: 639889340749

$ 232.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Base/plinth trim panels, side, 200 mm, for base/plinth components front and rear, material: Sheet steel, surface: Spray-finished, color: RAL 7022, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Packaging Unit: 2 pc(s).

Overview

Base/plinth trim panels, side, 200 mm, for base/plinth components front and rear, material: Sheet steel, surface: Spray-finished, color: RAL 7022, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Packaging Unit: 2 pc(s).

To mount between the base/plinth components. For height 200 mm two 100 mm base/plinth trim panels can be used.

Also known as: 639889340749, 8602050, RIT8602050

Specifications

Height: 200 mm
Color: Black
Material: Steel
Height: 200 mm
Material: Steel
Color: Black