Base/Plinth Components, Front/Rear, 7.87"

Item #: 1391998

Cat #: 8602800

UPC: 639889340800

$ 521.64 EA
Company wide:
0 in stock
Documents & Guides
Base/Plinth Component Consisting of One Trim Panel, (2) Pre-Configured Corner Pieces

Overview

Base/Plinth Component Consisting of One Trim Panel, (2) Pre-Configured Corner Pieces

Base/Plinth component consisting of one trim panel and two pre-assembled corner pieces. On 200 mm high base/plinth components, one trim panel is in two parts to allow for cable entry.

Also known as: 639889340800, 8602800, RIT8602800

Specifications

Height: 200 mm
Color: Black
Material: Steel
Height: 200 mm
Material: Steel
Color: Black