3' LED Strip Light, 40K

Item #: 1391422

Cat #: 3APSHP3040R

UPC: 080083834570

Company wide:
0 in stock
Documents & Guides
3 Ft. LED Strip Fixture, 30 Watt, 4000K, 80 CRI, 3200 Lumens, Non-Dimming

Overview

3 Ft. LED Strip Fixture, 30 Watt, 4000K, 80 CRI, 3200 Lumens, Non-Dimming
Also known as: 080083834570, 3APSHP3040R, MET3APSHP3040R

Specifications

Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Wattage: 30
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 30
Dimmable: Yes
Length: 3 ft, 36 in
Light Technology: LED