2' LED Strip Light, 40K, 120-277V

Item #: 1391308

Cat #: 2ST1L1040R

UPC: 080083838165

$ 38.91 EA
Company wide:
62 in stock
Documents & Guides
2 Ft. Linear LED Striplight, Single Lens, 1100 Lumen, 4000K, Non-Dimming, 120-277V

Overview

2 Ft. Linear LED Striplight, Single Lens, 1100 Lumen, 4000K, Non-Dimming, 120-277V
Also known as: 080083838165, 2ST1L1040R, MET2ST1L1040R

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 10
Length: 24 in , 2 ft
Dimmable: No
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277