Incandescent Bulb, PS30, 200W, 130V, Inside Frost

Item #: 1389372
Cat #: 200PSIF130V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
200 Watt, 130 Volt, Incandescent, PS30 Bulb Shape, Inside Frost Finish, Medium Aluminum Base, Standard Case Qty: 60 *Sylvania Part # 15653*

Overview

200 Watt, 130 Volt, Incandescent, PS30 Bulb Shape, Inside Frost Finish, Medium Aluminum Base, Standard Case Qty: 60 *Sylvania Part # 15653*
Also known as: 200PSIF130V, SYL200PSIF130V

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 200
Lumens: 3560
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 3560
Shape: PS30 (Pear Straight)
Color Temperature: 2850 (Warm White)
Wattage: 200
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)