Diamond Grade Conspicuity Marking Fluorescent Yellow-Green

Item #: 1389144

Cat #: 983-23ES

UPC: 051141223391

$ 179.61 EA
Company wide:
3 in stock
Documents & Guides
No Documents Available
Adhesive Type Pressure-sensitive Application Marking Brand Diamond Grade™ Color Family Green Construction Rigid Performance Features Retroreflective Performance Level Diamond Grade Product Color Fluorescent Yellow-Green, Green Size Custom Substrate Painted or Unpainted Metal Without Rivets

Overview

Adhesive Type Pressure-sensitive Application Marking Brand Diamond Grade™ Color Family Green Construction Rigid Performance Features Retroreflective Performance Level Diamond Grade Product Color Fluorescent Yellow-Green, Green Size Custom Substrate Painted or Unpainted Metal Without Rivets

3M™ Diamond Grade™ Emergency Vehicle Markings Series 983 is a highly reflective microprismatic lens sheeting with pressure sensitive adhesive for application to emergency vehicles Easy-to-remove liner Exceeds NFPA 1901 requirements Rigid for easy application Non-metallic, non-corrosive Rigid for easy application Resists reflectivity damage from water and dirt Custom sizes available--speak to a 3M representative for details


Also known as: 051141223391, 983-23ES, MMM98323ES

Specifications

Color: Green/Yellow
Color: Green/Yellow