13W T2 SPIRAL 2700K E12

Item #: 1388414

Cat #: 45052

UPC: 807154450527

Company wide:
0 in stock
13W T2 SPIRAL 2700K E12 PROLUME

Overview

13W T2 SPIRAL 2700K E12 PROLUME
Also known as: 807154450527, 45052, HCO45052

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 900
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Wattage: 13
Lumens: 900
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)