LED Round High Bay, 134 Watt, 18000 Lumen, 4000K, 120-277V

Item #: 1388377

Cat #: SSLED-LD5-18-W-UNV

UPC: 080083817214

Call for price
Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 134 Watt, 18000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, 16-7/8 Inch Diameter

Overview

LED Round High Bay, 134 Watt, 18000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, 16-7/8 Inch Diameter

The Steeler LED is designed for a wide variety of applications and mounting heights. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the Steeler LED ideal for industrial, commercial, manufacturing, gymnasium(9) and other applications that utilize traditional HID and linear luorescent high bays. The proprietary discrete, low-brightness LED module assembly offers exceptional optical performance with the enhanced beneits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.

Also known as: 080083817214, SSLED-LD5-18-W-UNV, METSSLEDLD518WUNVL

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 18000
Shape: Round
Wattage: 134
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: Round
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 18000
Wattage: 134
Light Technology: LED
Volts AC Range: 120 - 277