Emergency LED Driver

Item #: 1388363

Cat #: ILB-CP20-HE-SD-S

UPC: 040232673979

$ 433.39 EA
Company wide:
0 in stock
Documents & Guides
Constant Power Self-Diagnostic Emergency LED Driver: 120-277VAC Input, 20 Watt Constant Power at a rated output voltage of 20V-60VDC, Class 2 Compliant, High Efficiency for CA Title 20, Self Test / Self Diagnostic, Single Flex, Galvanized Steel Case.

Overview

Constant Power Self-Diagnostic Emergency LED Driver: 120-277VAC Input, 20 Watt Constant Power at a rated output voltage of 20V-60VDC, Class 2 Compliant, High Efficiency for CA Title 20, Self Test / Self Diagnostic, Single Flex, Galvanized Steel Case.

The ILB CP20 HE from IOTA Engineering is a UL Listed LED emergency driver for field or factory installation that allows the same LED fixture to be used for both normal and emergency operation. In the event of a power failure, the ILB CP20 HE switches to the emergency mode and operates the existing fixture for 90 minutes. The unit contains a battery, charger, and converter circuit in a single enclosure and is available in different mounting configurations for individual fixture requirements. The patented Constant Power design of the ILB CP20 HE maintains the output wattage to the LED array even as the system voltage diminishes, resulting in a constant illumination level for the entire emergency runtime. The ILB CP20 HE features high-efficiency performance to help meet CEC Title 20 efficiency requirements.

Also known as: 040232673979, ILB-CP20-HE-SD-S, IOTILBCP20HESDSM5

Specifications

Volts DC: 60, 20
Wattage: 20
Material: Galvanized Steel
Type: LED Driver, Emergency Backup
Volts AC Range: 120 - 277
Volts DC: 60, 20
Material: Galvanized Steel
Volts AC Range: 120 - 277
Wattage: 20
Type: LED Driver, Emergency Backup