This product has been discontinued.

8' 30W T8 LED Lamp, 50K
Item #: 1388216
Cat #: 30T8/COR/96-850/IF42/G/FA8 10/1
UPC: 046677533038
$ 14.60 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Discontinued
Documents & Guides
8' LED T8 Lamp, 30W, 120V, Base: FA8, Lumens: 4200, CRI: 80, Color Temperature: 5000K, Non-Dimming, Rated Life: 50,000 Hrs. CorePro LEDtube InstantFit T8. p/n: 533034, 12NC: 929001897404 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts***
Overview
8' LED T8 Lamp, 30W, 120V, Base: FA8, Lumens: 4200, CRI: 80, Color Temperature: 5000K, Non-Dimming, Rated Life: 50,000 Hrs. CorePro LEDtube InstantFit T8. p/n: 533034, 12NC: 929001897404 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts***
Also known as: 046677533038, 30T8/COR/96-850/IF42/G/FA8 10/1, PHI30T8PRO96850IF*
Specifications
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Wattage: | 30 |
| Shape: | T8 (Tubular) |
| Length: | 8 ft, 96 in |
| Material: | Glass |
| Lumens: | 4200 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 1-Pin (Fa8) |
| Type: | Ballast Compatible (Type A) |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 30 |
| Length: | 8 ft, 96 in |
| Lumens: | 4200 |
| Light Technology: | LED |
| Base: | 1-Pin (Fa8) |
| Volts AC: | 120 |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Type: | Ballast Compatible (Type A) |