Transformer, Dry Type, NEMA 3R, 120x480 x 120/240, 1PH, 37 kVA

Item #: 1388054

Cat #: SG3N0037LE

UPC: 803423140656

$ 4094.73 EA
Company wide:
2 in stock
Documents & Guides
Transformer, Dry Type, 37 kVA, Single-Phase, 240x480 Primary x 120/240 Secondary Volt AC, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz Operation

Overview

Transformer, Dry Type, 37 kVA, Single-Phase, 240x480 Primary x 120/240 Secondary Volt AC, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz Operation

HPS Sentinel G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: 803423140656, SG3N0037LE, HMDSG3N0037LE

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 37kVA
Primary Voltage: 240/480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 37kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240/480