Fittings, Metal, NPT 1"

Item #: 1388048

Cat #: FMNPT10-CV

UPC:

$ 94.28 EA
Company wide:
28 in stock

Overview

Fittings, Metal, NPT 1"

Adapts to different size cable shields • 360° vibration proof shield termination • Integrated strain relief • Wide sealing and clamping range • Updated design for easy installation • Easy insertion of the cable from either end of the fitting • Low contact resistance due to large alloy copper contacts

Also known as: FMNPT10-CV, LTZFMNPT10CV

Specifications

Material: Brass
Material: Brass