DEW DWS716

Item #: 1388040

Cat #: DWS716

UPC: 885911605366

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

DEW DWS716

The 12-in Double-Bevel Compound Miter Saw is powered by a 15 Amp motor that drives 3,800 rpm to deliver extended power and durability. This saw features a stainless-steel miter detent plate with 14 positive stops and cam miter lock system that provides repeatable accuracy and durability with easy adjustments. Tall sliding fences support 6-1/2-in of base molding vertically and 6-5/8-in of crown molding vertically nested. High-efficiency dust duct is concentrated at the point of cut for maximum collection. The lightweight design and built-in carry handle provide portability.

Also known as: 885911605366, DWS716, DEWDWS716

Features & Benefits

  • Stainless steel miter detent plate with 14-positive stops delivers repeatable accuracy and work site durability
  • Tall sliding fences support crown molding up to 6-5/8-ft nested and base molding up to 6-1/2-ft vertically against fence
  • Double-bevel design allows saw to bevel 0° - 48° to the left and right with positive stops at 0 degrees, 22.5 degrees, 33.9 degrees, and 45 degrees
  • 0 Degrees - 50 degrees left and right miter capacity
  • Cam lock miter handle with detent override delivers quick and accurate miter angles

Specifications

No Specifications Available