20V Max Brushless Universal Dust Extractor Kit

Item #: 1388035

Cat #: DWH161D1

UPC: 885911620024

Company wide:
0 in stock
Documents & Guides
No Documents Available
CAPACITY 210 CM³ FILTER CLEANING MECHANISM TRUE HEPA FILTER (99.97% EFFICIENCY) TRUE TOOL HEIGHT 9.53 IN TOOL LENGTH 7.99 IN TOOL WEIGHT 3.64 LBS WIRELESS TOOL CONTROL TRUE INCLUDES DWH161 Universal Dust ExtractorShoulder StrapBelt Hook20V MAX* 2.0Ah COMPACT LITHIUM ION BATTERY PACKDCB115 Charger

Overview

CAPACITY 210 CM³ FILTER CLEANING MECHANISM TRUE HEPA FILTER (99.97% EFFICIENCY) TRUE TOOL HEIGHT 9.53 IN TOOL LENGTH 7.99 IN TOOL WEIGHT 3.64 LBS WIRELESS TOOL CONTROL TRUE INCLUDES DWH161 Universal Dust ExtractorShoulder StrapBelt Hook20V MAX* 2.0Ah COMPACT LITHIUM ION BATTERY PACKDCB115 Charger

The DWH161D1 20V MAX* Brushless Universal Dust Extractor is a lightweight, wearable, high mobility dust extraction solution. It's optimized for a wide range of tools and applications including SDS Plus Rotary Hammers for drilling and chipping, percussion hammer drills, drywall cutout tools, sanders, routers, and jig saws. When used in conjunction with the correct shroud and a rotary hammer, this extractor is part of an OSHA 1926.1153 Table 1 compliant solution. (The dust box includes a HEPA filter.) With its multiple connection points, this wearable dust extraction solution allows the user to position the dust extractor for the best possible ergonomic solution. Equipped with WIRELESS TOOL CONTROL™, the user links the extractor and tool for remote extractor activation. It has 45% more capacity than DWH302DH dust box to keep up with the demands of the user.

Also known as: 885911620024, DWH161D1, DEWDWH161D1

Specifications

Type: dust extractor, Lithium Ion
Type: dust extractor, Lithium Ion