9GA Galvanized Barbed Fencing Staples

Item #: 1388032

Cat #: DFS9150B1G

UPC: 885911539845

Company wide:
0 in stock
Documents & Guides
No Documents Available
Collation Paper Fastener Length 1-1/2 In Fastener Type/Gauge 9 Gauge Finish Galvanized Point Divergent Point QTY 960

Overview

Collation Paper Fastener Length 1-1/2 In Fastener Type/Gauge 9 Gauge Finish Galvanized Point Divergent Point QTY 960

The DEWALT 9 GA Fencing Staples Are Designed For Use With The DCFS950 Cordless Fencing Stapler. Featuring Divergent Point Tips, Single Barb Legs Paired With An Adhesive Coating, A Galvanized Zinc-Aluminum Coating, And Are Available In Three Common Sizes Of 1-1/2", 1-3/4", 2" To Handle A Wide Variety Of Rural Applications. With These Staples You Can Get The Job Done Quickly And Be Confident They Will Stand Tough Against The Elements Long After The Job Is Done.

Also known as: 885911539845, DFS9150B1G, DEWDFS9150B1G

Specifications

Type: 9 µm
Type: 9 µm