1
more

Atomic 20V Max 4-1/2" Cordless Circular Saw (Bare Tool)
Item #: 1388029
Cat #: DCS571B
UPC: 885911592239
Company wide:
0
in stock
Documents & Guides
Atomic 20V Max Brushless 4-1/2" Cordless Circular Saw Tool Only, Blade Diameter: 4-1/2", Speed: 4500 RPM, Depth of Cut at 90 Degrees: 1-9/16", Includes: (1) DCS571 20V MAX* Brushless 4-1/2 in. Circular Saw, (1) Wood Cutting Blade, (1) Blade Change Key, (1) Dust Port Adaptor & (1) Rip Fence ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Atomic 20V Max Brushless 4-1/2" Cordless Circular Saw Tool Only, Blade Diameter: 4-1/2", Speed: 4500 RPM, Depth of Cut at 90 Degrees: 1-9/16", Includes: (1) DCS571 20V MAX* Brushless 4-1/2 in. Circular Saw, (1) Wood Cutting Blade, (1) Blade Change Key, (1) Dust Port Adaptor & (1) Rip Fence ***Bare Tool Only, Battery & Charger Sold Separately***
This brushless 4-1/2 in. cordless circular saw (tool only) comes with one blade, rip fence, and dust port adaptor. The DCS571 features a bevel gear design allowing users to cut 2x material at 90 degrees and 1x material at 45 degrees. With convenient on-board blade key storage users can change blades with minimal hassle. Elongated handle optimizes reach for rip cutting OSB and plywood. Using a DCB205 battery, you can cut up to 369 linear feet of 3/4 in. OSB. Battery and charger sold separately.
Also known as: 885911592239, DCS571B, DEWDCS571B
Specifications
| Volts DC: | 20 |
| Type: | Cordless |
| Volts DC: | 20 |
| Type: | Cordless |