FLEXVOLT® 60V MAX* 2" SDS Max Combo Hammer Kit

Item #: 1388025

Cat #: DCH773Y2

UPC: 885911625531

Company wide:
0 in stock
Documents & Guides
FLEXVOLT® 60V MAX* 2" SDS Max Combo Hammer Kit, Cordless, Includes: (1) DCH773 60V MAX* Combination Rotary Hammer, (1) 360° Side Handle, (2) FLEXVOLT® DCB612 Batteries, (1) Fast Charger & (1) Kit Box

Overview

FLEXVOLT® 60V MAX* 2" SDS Max Combo Hammer Kit, Cordless, Includes: (1) DCH773 60V MAX* Combination Rotary Hammer, (1) 360° Side Handle, (2) FLEXVOLT® DCB612 Batteries, (1) Fast Charger & (1) Kit Box

The DEWALT DCH773Y2 is the industry’s most powerful cordless 2 in. SDS MAX combination rotary hammer. The FLEXVOLT® 2 in. Cordless SDS MAX Combination Hammer, with its durable and hard hitting German engineered mechanism, delivers category leading 19.4 Joules of impact energy. This combination hammer features the FLEXVOLT® 20V/60V MAX* 12.0 Ah battery pack for cordless freedom. Constant speed electronics allows the tool to maintain speed under load, even in the hardest concrete, while the patented E-CLUTCH ® system protects the user in bind-up situations by stopping the rotation of the bit in a bind-up situation. This tool is ideally suited for horizontal and downward drilling for #6 - #14 rebar dowel applications, core drilling up to 6 in. and chipping in any lower wall and floor applications. Active Vibration Control® technology also reduces vibration felt by the user for less fatigue and greater productivity. This tool comes Tag Ready™, so users and companies can attach the DEWALT Tag™ and track its location virtually anywhere via the DEWALT Tool Connect™ app. **Impact power = Impact energy x impact frequency.

Also known as: 885911625531, DCH773Y2, DEWDCH773Y2

Specifications

Type: SDS Rotary Hammer Kit, SDS Max
Type: SDS Rotary Hammer Kit, SDS Max