
20V MAX* XR 9 Gauge Cordless Fencing Stapler Kit
Item #: 1388024
Cat #: DCFS950P2
UPC: 885911539838
Company wide:
0
in stock
Documents & Guides
20V MAX* XR 9 Gauge Cordless Fencing Stapler Kit, Variable Power Settings, Tool-Free Selectable Trigger, Includes: DCFS950 9 GA Stapler, (2) DCB205 20V MAX* XR Premium Lithium Ion Batteries (5 Ah), DCB115 Charger, Kit Bag & Manual
Overview
20V MAX* XR 9 Gauge Cordless Fencing Stapler Kit, Variable Power Settings, Tool-Free Selectable Trigger, Includes: DCFS950 9 GA Stapler, (2) DCB205 20V MAX* XR Premium Lithium Ion Batteries (5 Ah), DCB115 Charger, Kit Bag & Manual
The DEWALT® Cordless Fencing Stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 GA Fencing Staples available in three common sizes, 1-1/2", 1-3/4", 2" (sold separately).
Also known as: 885911539838, DCFS950P2, DEWDCFS950P2
Specifications
No Specifications Available