
20V MAX* XR 9 Gauge Cordless Stapler (Tool Only)
Item #: 1388023
Cat #: DCFS950B
UPC: 885911539821
Company wide:
0
in stock
Documents & Guides
20V MAX* XR 9 Gauge Cordless Fencing Stapler (Tool Only), Variable Power Settings, Tool-Free Selectable Trigger, Tool-Free Depth Adjustment, Rapid-Cycle Or Sequential Firing Modes ***Bare Tool Only, Battery, Charger & Staples Sold Separately***
Overview
20V MAX* XR 9 Gauge Cordless Fencing Stapler (Tool Only), Variable Power Settings, Tool-Free Selectable Trigger, Tool-Free Depth Adjustment, Rapid-Cycle Or Sequential Firing Modes ***Bare Tool Only, Battery, Charger & Staples Sold Separately***
The DEWALT® Cordless Fencing Stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 GA Fencing Staples available in three common sizes, 1-1/2", 1-3/4", 2" (sold separately).
Also known as: 885911539821, DCFS950B, DEWDCFS950B
Specifications
No Specifications Available