Atomic 20V Max Cordless 1/2" Hammer Drill Driver Kit

Item #: 1388022

Cat #: DCD709C2

UPC: 885911593175

Company wide:
0 in stock
Documents & Guides
Atomic 20V Max Brushless Compact Cordless 1/2" Hammer Drill Driver Kit, Includes: (1) DCD708 20V MAX* Brushless Compact 1/2 in. Hammer Drill/Driver, (2) 20V MAX* Lithium Ion Batteries, (1) DCB107 Charger, (1) Belt Clip & Carrying Bag

Overview

Atomic 20V Max Brushless Compact Cordless 1/2" Hammer Drill Driver Kit, Includes: (1) DCD708 20V MAX* Brushless Compact 1/2 in. Hammer Drill/Driver, (2) 20V MAX* Lithium Ion Batteries, (1) DCB107 Charger, (1) Belt Clip & Carrying Bag

This brushless compact cordless hammer drill/driver kit includes two 20V MAX* lithium ion batteries, charger, and carrying bag. It is only 6.9 in. front to back, and its high-performance brushless motor delivers 340 unit watts outs (UWO). The hammer functionality enables users to complete masonry drilling applications. The LED provides optimum illumination in dark spaces. The handle is ergonomically designed for increased comfort, balance, and easier tool control. It also has a removable belt hook. It’s backed by a 3-year, limited warranty so you can buy with confidence.

Also known as: 885911593175, DCD709C2, DEWDCD709C2

Specifications

Volts DC: 20
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion