Atomic 20V MAX* 1/2" Hammer Drill/Driver (Tool Only)

Item #: 1388021

Cat #: DCD709B

UPC: 885911571142

Company wide:
0 in stock
Documents & Guides
Atomic 20V MAX* 1/2" Cordless Compact Hammer Drill/Driver, Max RPM: 0-450 & 0-1650 RPM, Brushless Motor, LED Foot Light ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Atomic 20V MAX* 1/2" Cordless Compact Hammer Drill/Driver, Max RPM: 0-450 & 0-1650 RPM, Brushless Motor, LED Foot Light ***Bare Tool Only, Battery & Charger Sold Separately***

This Brushless Compact Hammer Drill/Driver is only 6.9 in. front to back, and its brushless motor delivers high performance and long motor life. The hammer functionality enables users to complete masonry drilling applications. The LED provides optimum illumination in dark spaces. The handle is ergonomically designed for increased comfort, balance, and easier tool control. It also has a removable belt hook. Battery and charger sold separately.

Also known as: 885911571142, DCD709B, DEWDCD709B

Specifications

Type: Hammer Drill, Drill Driver, Cordless
Type: Hammer Drill, Drill Driver, Cordless