20V MAX XR 8AH Battery 2 pack

Item #: 1388020

Cat #: DCB208-2

UPC: 885911595780

Company wide:
0 in stock
Documents & Guides
No Documents Available
(2) DCB208 20V MAX* Lithium Ion Batteries

Overview

(2) DCB208 20V MAX* Lithium Ion Batteries

The DCB208-2 20V MAX 8Ah XR lithium ion battery 2-pack provides the highest capacity within the DEWALT 20V MAX XR lineup.Using state-of-the-art lithium ion technology, the DCB208 delivers up to one-third more run time while maintaining the same size and weight as the DCB206 6Ah Battery. The DCB208 includes Fuel Gauge LED charge indicator and a 3-year limited warranty.

Also known as: 885911595780, DCB208-2, DEWDCB2082

Features & Benefits

  • 8-Amp Hour (160-Watt hour) capacity provides extended runtime
  • Same Size and Weight as DCB206 20V MAX XR 6Ah Battery
  • Compatible with 20V MAX tools and chargers
  • Includes Fuel Gauge 3-LED charge indicator

Specifications

Color: Black/Yellow
Type: Lithium Ion
Color: Black/Yellow
Type: Lithium Ion