20V MAX* XR® 8AH Battery

Item #: 1388019

Cat #: DCB208

UPC: 885911595773

Company wide:
0 in stock
Documents & Guides
No Documents Available
(1) DCB208 20V MAX* XR® Lithium Ion Battery

Overview

(1) DCB208 20V MAX* XR® Lithium Ion Battery

The DCB208 20V MAX 8Ah XR lithium ion battery provides the highest capacity within the DEWALT 20V MAX XR lineup. Using state-of-the-art lithium ion technology, the DCB208 delivers up to one-third more run time while maintaining the same size and weight as the DCB206 6Ah battery. The DCB208 includes Fuel Gauge LED charge indicator and a 3-year limited warranty.

Also known as: 885911595773, DCB208, DEWDCB208

Features & Benefits

  • 8 Amp Hour (160 Watt hour) capacity provides extended runtime
  • Same Size and Weight as DCB206 20V MAX XR 6Ah Battery
  • Compatible with 20V MAX tools and chargers
  • Includes Fuel Gauge 3-LED charge indicator

Specifications

Volts AC: 20
Color: Black/Yellow
Type: Lithium Ion
Volts AC: 20
Type: Lithium Ion
Color: Black/Yellow